Shop All Sharpening Files
Norton Abrasives
Knife Blade Sharp File, Orange, Fine
Mfr # 61463686770
Zoro # G3452775
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Aluminum Oxide
- Grade Fine
- Length 4 in
- Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463686770
- Zoro # G3452775
- UPC # 614636867700
- Country of Origin Mexico
- Category Sharpening Files
Dimensions
Length | 4 in |
Height | 1/8 in |
Width | 1 in |
Overall Length | 4 in |
Overall Width | 1 in |
Overall Height | 1/8 in |
Details
Shape | Rectangle |
Item | Knife Blade Sharpening File |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Color | Orange |
Primary Material Application | Stainless Steel, Carbide, Tool Steel |
Trade Number | FF724 |
File Shape | Triangular |
Description
Knife Blade Sharpening File, File Shape Triangular, Overall Length 4 in, Overall Width 1 in, Overall Height 1/8 in, Abrasive Material Aluminum Oxide, Trade Number FF724, Grade Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Mounted Grinding Point, A37 (75206)
- AMERICO Global Industrial„¢ 17" Sand Screen Disc, 100 Grit, Black, 10 Per Case (501017)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843212)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- NORTON ABRASIVES Sharpening File, Tria, AlO, Coarse, PK5 (61463686270)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686110)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686500)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686085)
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Fine (61463686245)
- NORTON ABRASIVES Slip (61463687155)
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut (17012)
- Norton Abrasives Sharpening Files