Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 7 D, Grit 40
Mfr # 66261192846
Zoro # G5162534
original price:
$9.69
15% off
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261192846
- Zoro # G5162534
- UPC # 662611928465
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Abrasive Type | Non-Woven |
Backing Weight | B |
Series | Rapid Prep |
Backing Material | Nylon |
Color | Black |
Abrasive Grade | Coarse |
Disc Backing Material | Paper |
Abrasive Grit | 40 |
Item | Hook-and-Loop Surface Conditioning Disc |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Extra Coarse |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 7 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Filter Bag (414419)
- ALC Steel Nozzle Kit (40053)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46226)
- DIABLO 5" Diamond Tuck Point Blade for Masonry (DMATP0500)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In, P100G, PK100 (66261131582)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4-1/2 D, Grit 80 (66261004444)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180 Grit, PK50 (77696007775)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P150 Fine Grit, PK100 (66261131597)
- NORTON ABRASIVES Hook and Loop Disc 6In. 800 Grit A/O (31553)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (63642506204)
- MIRKA Mesh Grip, Disc, 6", Assorted Grit, PK35 (9A-241-AP)
- Norton Abrasives Hook & Loop Sanding Discs