Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 7 D, Grit 120
Mfr # 66623334955
Zoro # G5163112
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide Aggregate
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623334955
- Zoro # G5163112
- UPC # 666233349554
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide Aggregate |
Grit | 120 |
Abrasive Type | Non-Woven |
Backing Weight | B |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grit | 120 |
Abrasive Grade | Medium |
Backing Material | Nylon |
Disc Backing Material | Paper |
Series | Vortex Rapid Prep |
Color | Maroon |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 120, Overall Diameter 7 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 3in, 50G, TR, PK50 (7000045096)
- WEILER 1/2" Valve Guide Brush, .009" Steel Fill (95029)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 40G (42442)
- CGW ABRASIVES Fiber Disc, 9 x 7/8, 24G, AO (48041)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220 Grit, PK50 (77696007776)
- NORTON ABRASIVES Hook/Loop Disc, 5 In, Med, P80G, PK100 (66261131583)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P320G, PK10 (07660703217)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120Grit, PK50 (77696007753)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, VF, P320G, PK100 (66261131592)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377541)
- Norton Abrasives Hook & Loop Sanding Discs