Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 5 D, Grit 80
Mfr # 66623334962
Zoro # G5163076
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide Aggregate
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623334962
- Zoro # G5163076
- UPC # 666233349622
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide Aggregate |
Grit | 80 |
Abrasive Type | Non-Woven |
Backing Material | Nylon |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | Vortex Rapid Prep |
Backing Weight | B |
Disc Backing Material | Paper |
Color | Maroon |
Abrasive Grade | Coarse |
Abrasive Grit | 80 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Disc Grade | Medium |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 5 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SB-3 Aluminum Cut Cylindrical With End Cut Tungsten Carbide Burr for Non-Ferrous Materials (CB-SB3NF)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 8 Vacuum Holes Hook & Loop Rubber Backing Pad Replaces Makita A-91207 (RSP44)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-001071C)
- OSG Carbide Bur, Cylinder, 3/8 in. (881-3750)
- NORTON ABRASIVES SAND DISC 5"" XCR40G 50PK (7660768330)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506236)
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK (7660768459)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 120 (66623325160)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia, PK25 (66261123593)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P150 GRIT AO, 100PK (66261131546)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8040)
- Norton Abrasives Hook & Loop Sanding Discs