Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 5 D, Grit 40
Mfr # 66623334974
Zoro # G5163051
original price:
$6.55
14% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide Aggregate
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623334974
- Zoro # G5163051
- UPC # 666233349745
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide Aggregate |
Grit | 40 |
Abrasive Type | Non-Woven |
Series | Vortex Rapid Prep |
Abrasive Grade | Coarse |
Backing Material | Nylon |
Abrasive Grit | 40 |
Disc Backing Material | Paper |
Backing Weight | B |
Color | Black |
Item | Hook-and-Loop Surface Conditioning Disc |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Extra Coarse |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 5 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686600)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P180G, AlO (66261131460)
- MINUTEMAN PAD DRIVER - 18? MIGHTY-LOK 3, includes NP-9200 (200018-M)
- MIRKA Sanding Belt, 3" W, 24" L, 60 Grit, Hiolit X (57-3-24-060T)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 80 (66623334965)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 (66623325154)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 40 (66261017215)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 120 (66623325160)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150Grit, PK50 (77696007755)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506236)
- DYNABRADE HookandLoopDisc, 5", N/V400G, PK50 (91552)
- Norton Abrasives Hook & Loop Sanding Discs