Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 5 D, Grit 40
Mfr # 66261017215
Zoro # G5162482
original price:
$5.55
5% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261017215
- Zoro # G5162482
- UPC # 662610172159
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Abrasive Type | Non-Woven |
Backing Material | Nylon |
Series | Rapid Prep |
Abrasive Grade | Coarse |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Black |
Abrasive Grit | 40 |
Backing Weight | B |
Resistance Properties | Smear |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Extra Coarse |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 5 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur Set, Double Cut, 6 pcs. (18240)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 80G, Green (66252942301)
- WEILER 5" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58301)
- DEWALT 4-1/2" x 1/4" x 7/8" stainless steel wheel (DW8414)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P150G, PK50 (66261140519)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4.5 D, Grit 150 (66623333615)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 120 (66261199465)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 150 (66623334967)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P120G, PK10 (07660703221)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, Med, P80G, PK100 (66261131566)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P80G, PK10 (07660703223)
- Norton Abrasives Hook & Loop Sanding Discs