Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 5 D, Grit 120
Mfr # 66623333609
Zoro # G5163085
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide Aggregate
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623333609
- Zoro # G5163085
- UPC # 666233336097
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide Aggregate |
Grit | 120 |
Abrasive Type | Non-Woven |
Backing Weight | B |
Abrasive Grade | Medium |
Color | Green |
Backing Material | Nylon |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | Vortex Rapid Prep |
Abrasive Grit | 120 |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 120, Overall Diameter 5 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE SandingHandPad, Alum. Oxide, Medium, PK40 (7000000715)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P100G, AlO (66261131463)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843611)
- TANIS BRUSH Hand Tube Brush, .014, Nylon, 1" dia., S (06034)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia (66261156659)
- NORTON ABRASIVES SAND DISC 5"" FN180G 50PK (7660768324)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 (66623325154)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749221)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 (66623334958)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 80G, ZircPK25 (66261125444)
- UNITED ABRASIVES/SAIT Ceramic6in120XVac6HookandLoop50PK (36332)
- Norton Abrasives Hook & Loop Sanding Discs