Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 5 D, Grit 120
Mfr # 66623325154
Zoro # G5162491
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623325154
- Zoro # G5162491
- UPC # 666233251543
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Non-Woven |
Abrasive Grit | 120 |
Backing Material | Nylon |
Abrasive Grade | Medium |
Color | Green |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Backing Weight | B |
Series | Rapid Prep |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 120, Overall Diameter 5 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Steel Wool 000 Ef 12Pk (07660768113)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- CONTINENTAL ABRASIVES 3" Quick Change Style Rubber Holder with 1/4" Shank (Q-3HLDR)
- FLEX-HONE TOOL BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC55M32)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in, 280G, PK50 (77696007762)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 (66261131562)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 (66261004431)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506228)
- NORTON ABRASIVES WallSand 9 in. Aluminum Oxide Hook and Loop Drywall Sanding Disc 150 Grit Fine , 3PK (07660768237)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia, PK25 (66261123593)
- MIRKA Mesh Grip, Disc, 5", P800, PK50 (9A-232-800)
- Norton Abrasives Hook & Loop Sanding Discs