Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 3 D, Grit 80
Mfr # 66261004442
Zoro # G5162342
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261004442
- Zoro # G5162342
- UPC # 662610044425
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grit | 80 |
Backing Weight | B |
Series | Rapid Prep |
Abrasive Grade | Coarse |
Backing Material | Nylon |
Color | Maroon |
Disc Backing Material | Paper |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 3 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- MIRKA Mesh Grip, Sheet, 3x4", P80 Grit, PK50 (9A-129-080)
- AFTERMARKET 11 lb 120 Grit Reel Diamond Back Lapping Compound (B1LC12011)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x .035 x 3/8 T1, PK50 (53403)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 150 (66623334969)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P100G, PK100 (66261131565)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 (66261004441)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400 Grit, PK50 (77696007784)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia (66261123591)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 50 (66623334949)
- MIRKA Film Grip Disc, 5", AO/SC, P1200, PK50 (FA61205093)
- Norton Abrasives Hook & Loop Sanding Discs