Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 2 D, Grit 50
Mfr # 66623334882
Zoro # G5165544
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide Aggregate
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623334882
- Zoro # G5165544
- UPC # 666233348823
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide Aggregate |
Grit | 50 |
Abrasive Type | Non-Woven |
Abrasive Grade | Coarse |
Color | Brown |
Series | Vortex Rapid Prep |
Disc Backing Material | Paper |
Backing Material | Nylon |
Backing Weight | B |
Abrasive Grit | 50 |
Item | Hook-and-Loop Surface Conditioning Disc |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Coarse, Grit 50, Overall Diameter 2 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Siphon Head, w/Nozzle and Air Jet (40138)
- MIRKA PSA, Vacuum Disc, 5", 5H, P180, PK100 (23-321-180)
- CONTINENTAL ABRASIVES 3" 36 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3036)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685550)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 (66261131598)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In, P100G, PK100 (66261131582)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P180G, PK10 (07660703219)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 (66623334958)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia, PK3 (7660768238)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80Grit, PK50 (77696007745)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 4-1/2" (07T454)
- Norton Abrasives Hook & Loop Sanding Discs