Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 2 D, Grit 40
Mfr # 66623334970
Zoro # G5162954
original price:
$1.99
5% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623334970
- Zoro # G5162954
- UPC # 666233349707
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Abrasive Type | Surface Conditioning |
Color | Black |
Abrasive Grit | 40 |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Coarse |
Series | Vortex Rapid Prep |
Backing Weight | B |
Disc Backing Material | Paper |
Backing Material | Nylon |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Extra Coarse |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 2 in, Series Vortex Rapid Prep, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- CLESCO SS-048072-120A Spiral Coated Abrasive Sanding Sleeve (SS-048072-120A)
- AMERICAN HAWK INDUSTRIAL Sandblast Steel Parts Turntable 20" Diameter (9-DB2300)
- DYNABRADE Belt, Medium, 1/4"X24" (90433)
- NORTON ABRASIVES Disc, Sanding, 5In, P150G, PK100 (66261131580)
- NORTON ABRASIVES Hook/Loop Disc, 5 In, Med, P80G, PK100 (66261131583)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (07660705490)
- NORTON ABRASIVES SAND DISC 5"" 40GRIT CRS (07660703225)
- NORTON ABRASIVES SNDNG DISC 5"" 150G 25PK (7660704059)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506233)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN120)
- Norton Abrasives Hook & Loop Sanding Discs