Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 2 D, Grit 150
Mfr # 66623325926
Zoro # G5162376
original price:
$1.42
11% off
new price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623325926
- Zoro # G5162376
- UPC # 666233259266
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Non-Woven |
Backing Weight | X |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Blue |
Backing Material | Nylon |
Series | Rapid Prep |
Abrasive Grit | 150 |
Abrasive Grade | Medium |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Coating Coverage Not Applicable, Grade Very Fine, Grit 150, Overall Diameter 2 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" M-BRAD® Nylon Abrasive Cup Brush - 5/8-11 Thread .040 SiC - 80 Grit (83813)
- DEWALT 7" x 1/4" x 5/8"-11 XP Grinding wheel (DW8827)
- UNITED ABRASIVES/SAIT SAIT 28141 Green Silicon Carbide Bench Wheel (Grade GC80) 10" x 1" x 1-1/4", 1-Pack (28141)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252939259)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P220G, PK10 (07660703218)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (77696088714)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749159)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80 Grit, PK50 (77696007770)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088701)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180 Grit, PK50 (77696007775)
- NORTON CO Sanding Disc H/L 5In 80Grit (04033)
- Norton Abrasives Hook & Loop Sanding Discs