Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook/Loop Sanding Disc, 1-1/2 D, Grit 50
Mfr # 66623334943
Zoro # G5163033
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide Aggregate
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623334943
- Zoro # G5163033
- UPC # 666233349431
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide Aggregate |
Grit | 50 |
Abrasive Type | Non-Woven |
Abrasive Grit | 50 |
Abrasive Grade | Coarse |
Disc Backing Material | Paper |
Backing Material | Nylon |
Color | Brown |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | Vortex Rapid Prep |
Backing Weight | B |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Coarse, Grit 50, Overall Diameter 4 1/2 in, Series Vortex Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Abrasive Blast Cabinet (101694DG-A)
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 3 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-FSx3)
- 3M Roloc Pad Mounting Spindle TR 6689 (66899)
- NORTON ABRASIVES Quick Change Disc, 60Grit, Twist On/Off (63642595476)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P320G, PK100 (66261131541)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 80G, ZircPK25 (66261125444)
- NORTON ABRASIVES SAND DISC 4.5X7/8"" 36GRT (07660702047)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 In, SF, P600G, PK100 (66261131588)
- NORTON ABRASIVES SAND DISC 5"" XCR40G 50PK (7660768330)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, Med, P80G, PK100 (66261131566)
- 3M Hookit Film Disc 375L, 5 x NH P600, 50/i (7000045381)
- Norton Abrasives Hook & Loop Sanding Discs