Shop All Back Up Pads
Norton Abrasives
Hook/Loop Disc, No Hole, 6 in, XF, 320G, AlO
Mfr # 66261055026
Zoro # G3139866
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design No Hole
- Grit 320
- Abrasive Grit 320
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261055026
- Zoro # G3139866
- UPC # 662610550261
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Vacuum Hole Design | No Hole |
Grit | 320 |
Abrasive Grit | 320 |
Abrasive Material | Aluminum Oxide |
Series | Rapid Prep |
Abrasive Grade | Very Fine |
Grade | Very Fine |
Abrasive Type | Non-Woven |
Disc Backing Material | Paper |
Color | Blue |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Backing Material | Nylon |
Resistance Properties | Smear |
Disc Grade | Very Fine |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit 320, Overall Diameter 6 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet Discs w/Connection Pad, 12, PK10 (DND060120H10I)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1/4" Mounting Hole (7100141915)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149544)
- SPECTRUM All Purpose Tube Brush 12 (4015400)
- NORTON ABRASIVES Adhesive/PSA Disc Backup Pad, 5D (63642506131)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D (63642503663)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 120 Grit, Fin, TS (66261009185)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in., 120G, AlO (66261017813)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 7D, TR (63642543240)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in., XF, 320G (66623325941)
- DYNABRADE Non-Vcuum Gear-Drvn Dsc Pad, Shrt Nap, 6" (57764)
- Norton Abrasives Back Up Pads