Shop All Back Up Pads
Norton Abrasives
Hook/Loop Disc, No Hole, 6 in., Crs, 80G
Mfr # 66261006910
Zoro # G3487443
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design No Hole
- Grit 80
- Abrasive Grit 80
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261006910
- Zoro # G3487443
- UPC # 662610069107
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Vacuum Hole Design | No Hole |
Grit | 80 |
Abrasive Grit | 80 |
Color | Brown |
Grade | Coarse |
Disc Backing Material | Paper |
Abrasive Material | Aluminum Oxide |
Series | Rapid Prep |
Abrasive Grade | Coarse |
Abrasive Type | Non-Woven |
Backing Material | Nylon |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit 80, Overall Diameter 6 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 03407 Knot Wire Large Cup Brushes (Carbon Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03407)
- JET Ready-to-Wrap, 18", 150 Grit (60-18150)
- OSBORN Nylon Wheel Brush, 3" (0001114400)
- WEILER 4" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (14026)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 4-1/2D, Arbor Hole (63642502122)
- NORTON ABRASIVES Hook-and-Loop Disc BU Pad, 6 Hole, 6D (63642506146)
- NORTON ABRASIVES Fiber Dsc BU Pad, 7D, Arbor Hole, 7D (63642543245)
- NORTON ABRASIVES Adhesive/PSA Dsc Backup Pad, 5 Hole, 5D (63642506132)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (66261059310)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 80 Grit, TR (66261009194)
- MILWAUKEE TOOL 7" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-7025)
- Norton Abrasives Back Up Pads