Shop All Back Up Pads
Norton Abrasives
Hook/Loop Disc, No Hole, 5 in, Crs, 80G, AlO
Mfr # 66261004435
Zoro # G3475211
original price:
$5.25
10% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Hole
- Abrasive Grit 80
- Disc Dia. 5"
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261004435
- Zoro # G3475211
- UPC # 662610044357
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Vacuum Hole Design | No Hole |
Abrasive Grit | 80 |
Grade | Coarse |
Abrasive Grade | Coarse |
Color | Brown |
Series | Rapid Prep |
Grit | 80 |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Disc Backing Material | Paper |
Backing Material | Nylon |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Vacuum Hole Pattern | Non-Vacuum |
Backing Weight | B |
Disc Grade | Coarse |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Coarse, Grit 80, Overall Diameter 5 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 77728 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Very Fine/150 Grit, 10-Pack (77728)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 1-1/2"x.035"x1/8" (66243427831)
- HOMAX 12PK No0000 STL Wool Pad (10120000)
- VSM Abrasive Belt, 50 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 50 Grit, Coarse, Ceramic, XK870X (289061)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 1-1/4D, TR (66261047580)
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 4-1/2"D, TS (63642502985)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D (63642503663)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, Multi-Hole, 6D (63642506160)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (66261059304)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 1D, TS, TurnOnOff (63642543185)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, Turn On Off (63642543205)
- Norton Abrasives Back Up Pads