Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, Non-Woven
Mfr # 66261170182
Zoro # G7951738
product price: $16.79
/ea
Sold in multiples of 25 for $419.75
$419.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Ceramic Alumina
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261170182
- Zoro # G7951738
- UPC # 662611701822
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Ceramic Alumina |
Grit | 100 |
Abrasive Type | Non-Woven |
Backing Material | Cloth |
Series | Rapid Prep XHD |
Abrasive Grit | 100 |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Blue |
Abrasive Grade | Coarse |
Disc Backing Material | Cloth |
Max. RPM | 8500 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit 100, Overall Diameter 7 in, Series Rapid Prep XHD, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Vacuum Blaster Filter, 13 x 7 x 7 In (41708)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705324)
- NORTON ABRASIVES Knife Blade Sharpen File, Rect (61463686775)
- MERIT Coated Quick-Change Discs2 In.III P40 Gr (69957399707)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in, 600G, PK50 (77696007791)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66261131542)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in.dia, PK50 (77696007795)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 (66623334958)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66623305616)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P100G, PK100 (66261131599)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN120)
- Norton Abrasives Hook & Loop Sanding Discs