Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 9 in Dia, PK3
Mfr # 7660768419
Zoro # G802695463
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P120
- Abrasive Type Coated
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 7660768419
- Zoro # G802695463
- UPC # 076607684196
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Dia. | 9 in |
Overall Diameter | 9 in |
Description
Sanding Disc,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56278)
- WEILER Filler Pass Wire Brush, Arbor, 5", 1/2" W (94754)
- 3M Imperial Wetordry Sheet 5-1/2"X9"50 Sheets (MMM2044)
- 3M Sanding Disc, 400 Grit, 3 in. Dia, PK50 (60440273161)
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK (7660768459)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623333613)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088703)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P180G, PK10 (07660703219)
- NORTON ABRASIVES SNDNG DISC 5"" 60G 25PK (7660704063)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P120G, PK100 (66261131547)
- MIRKA Grip Disc, 6", P150, PK50 (23-622-150)
- Norton Abrasives Hook & Loop Sanding Discs