Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 9 in Dia
Mfr # 66261158171
Zoro # G502695664
product price: $2.19
/ea
Sold in multiples of 15 for $32.85
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P180
- Abrasive Type Coated
- Features Strong C-Weight High Latex/Paper Backing Resists Tearing While Staying Conformable And Flexible, Water-Based, Non-Loading (No-Fil) Stearate Coating Minimizes Clogging And Increases Disc Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261158171
- Zoro # G502695664
- UPC # 662611581714
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Dia. | 9 in |
Overall Diameter | 9 in |
Description
Sanding Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS RENU GlassRenu White Backing Pad 5 Inch (106-1115)
- NYALOX BY DICO Nyalox Wheel Brush, 240 Grit, Blue, 8" (7200072)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 300 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-THx300)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, P150G, AlO, PK4 (07660749156)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 40 (66623334970)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P80G, CerPK50 (66261140522)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66254480232)
- NORTON ABRASIVES Hook/Loop Disc, 5 In, Med, P80G, PK100 (66261131583)
- NORTON ABRASIVES SAND DISC 80G 7"" 100PK (66261135065)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247522)
- Norton Abrasives Hook & Loop Sanding Discs