Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 800 Grit, PK50
Mfr # 77696007787
Zoro # G8583093
product price: $49.85
/pk 50, $1.00/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Ultra Fine
- Abrasive Material Ceramic Alumina
- Grit P800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696007787
- Zoro # G8583093
- UPC # 776960077870
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P800, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD40080BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 80 Grit, Boron Carbide (BC) (GBD40080BC)
- CLESCO SS-032072-036A Spiral Coated Abrasive Sanding Sleeve (SS-032072-036A)
- CP CHICAGO PNEUMATIC PAD-SANDING 3 in ROLOC (CA158102)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 7/8" (50513)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 150 (66623333617)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P320G, PK100 (66261131558)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623325926)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia (66623305616)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506233)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, VF, P220G, PK4 (07660749155)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P60-Grit, PK 25 (49224)
- Norton Abrasives Hook & Loop Sanding Discs