Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 8" dia, PK25
Mfr # 66261123592
Zoro # G108656045
product price: $122.99
/pk 25, $4.92/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Coarse
- Abrasive Material Zirconia Alumina
- Grit 40
- Abrasive Type Coated
- Series BlueFire H875P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261123592
- Zoro # G108656045
- UPC # 662611235921
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 8 in |
Details
Grade | Extra Coarse |
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Abrasive Type | Coated |
Series | BlueFire H875P |
Abrasive Grade | Coarse |
Item | Hook-and-Loop Sanding Disc |
Color | Blue |
Backing Material | Paper |
Abrasive Grit | 40 / P40 |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Backing Weight | E |
Backing Material Type | Paper |
Backing Material Weight | E |
Disc Grit | 40 |
Abrasive Type - Grade - Grit | Coated - 40 / P40 |
Backing Material & Wt | E Wt Paper |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grade Extra Coarse, Grit 40, Overall Diameter 8 in, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wetordry 99421NA Sand Paper, 320-Grit, Paper Backing, Silicone Carbide, Black (99421NA)
- WEILER 1/2" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21083)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727213)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 50 (66623334949)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, VF, P220G, PK4 (07660749155)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4-1/2 D, Grit 80 (66261004444)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623305637)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (63642506204)
- NORTON ABRASIVES SAND DISC 4.5X7/8"" 36GRT (07660702047)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 3 D, Grit 40 (66623326059)
- Norton Abrasives Hook & Loop Sanding Discs