Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 8" dia
Mfr # 66261123591
Zoro # G308655992
product price: $80.99
/ea
Sold in multiples of 25 for $2,024.75
Free Shipping & Returns
$2,024.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Zirconia Alumina
- Grit 80
- Abrasive Type Coated
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261123591
- Zoro # G308655992
- UPC # 662611235914
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 8 in |
Details
Grade | Coarse |
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Abrasive Type | Coated |
Backing Material | Paper |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Abrasive Grit | 80 / P80 |
Resistance Properties | Tear |
Abrasive Grade | Medium |
Series | BlueFire H875P |
Color | Blue |
Backing Weight | E |
Item | Hook-and-Loop Sanding Disc |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material & Wt | E Wt Paper |
Backing Material Weight | E |
Disc Grit | 80 |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Backing Material Type | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 8 in, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT Abrasive BlastVac for Clean, Portable Sandblasting, 120V, 5.5 – 6.5 SCFM @ 115PSI (DXCM009-0369)
- NORTON ABRASIVES Qk Change Disc, AlO, 1-1/2in, 60G, TS, PK100 (66261138120)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 220 Grit, Very Fine, Aluminum Oxide (7970)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P80G, CerPK50 (66261140522)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400Grit, PK50 (77696007765)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P100G, PK10 (07660703222)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220Grit, PK50 (77696007757)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 150 (66623334969)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180 Grit, PK50 (77696007775)
- DIABLO ROS StickFast Discs, 320 Grit (Sup, PK15 (DCD050320P15G)
- Norton Abrasives Hook & Loop Sanding Discs