Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 8" dia
Mfr # 66261006913
Zoro # G108656021
product price: $9.59
/ea
Sold in multiples of 25 for $239.75
$239.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Coating Coverage Open
- Series Rapid Prep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261006913
- Zoro # G108656021
- UPC # 662610069138
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 8 in |
Details
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Item | Hook-and-Loop Sanding Disc |
Series | Rapid Prep |
Number of Vacuum Holes | Non-Vacuum |
Backing Material | Nylon |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 8 in, Series Rapid Prep, Resistance Properties Not Applicable, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843588)
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56426)
- CLIMAX METAL PRODUCTS PM-832 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 3/4in, 60G, Shape: A39 (61463624407)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400Grit, PK50 (77696007765)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P100G, PK100 (66261131565)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK100 (66261131553)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623325926)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P150G, PK50 (66261140519)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4-1/2 D, Grit 80 (66261004444)
- 3M Sanding Disc, 5 in. (7010029934)
- Norton Abrasives Hook & Loop Sanding Discs