Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 6 in dia, PK50
Mfr # 63642506236
Zoro # G908656016
product price: $26.39
/pk 50, $0.53/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit P80
- Abrasive Type Coated
- Coating Coverage Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642506236
- Zoro # G908656016
- UPC # 636425062363
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Coated |
Coating Coverage | Open |
Series | A296 |
Backing Material | Paper |
Resistance Properties | Tear |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Weight | C |
Number of Vacuum Holes | Non-Vacuum |
Item | Hook-and-Loop Sanding Disc |
Color | Gold |
Disc Grit | P80 |
Backing Material Type | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Backing Material Weight | C |
Backing Material & Wt | C Wt Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 6 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261018636)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P100 (44-625-100)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 320, Series: Merit (08834137315)
- DEWALT 4-1/2" x 7/8" 80g type 27 HP flap disc (DW8353)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 80 (66623334965)
- NORTON ABRASIVES 4-1/2 in. D X 7/8 in. Silicon Carbide Clipper Classic Disc 1 each (70184601595)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia, PK25 (66261123592)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P180G, PK100 (66261131579)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 in, SF, P600G, PK100 (66261131571)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P100G, PK100 (66261131548)
- 3M Sanding Disc, 6 in. (7100078156)
- Norton Abrasives Hook & Loop Sanding Discs