Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 6 in dia, PK50
Mfr # 63642506228
Zoro # G308656050
product price: $25.99
/pk 50, $0.52/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P500
- Abrasive Type Coated
- Coating Coverage Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642506228
- Zoro # G308656050
- UPC # 636425062288
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | P500 |
Abrasive Type | Coated |
Coating Coverage | Open |
Series | A296 |
Abrasive Grade | Extra Fine |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Tear |
Item | Hook-and-Loop Sanding Disc |
Color | Gold |
Backing Weight | C |
Abrasive Grit | 340 / P500 |
Backing Material | Paper |
Abrasive Type - Grade - Grit | Coated - 340 / P500 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Paper |
Backing Material & Wt | C Wt Paper |
Backing Material Weight | C |
Disc Grit | P500 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 6 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Disc Pad 6 in. (051131-05776)
- SHAVIV Deburring Tool Set, E Series (155-00232)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 5/8-11 (66623399220)
- WEILER RaDial Crimped Wire Wheel Wire Brush, Stem (93040)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 (66261131562)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 50 (66623334949)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia (66261006913)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in, 280G, PK50 (77696007762)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 150 (66623334969)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, VF, P220G, PK4 (07660749155)
- SCOTCH-BRITE Cut and Polish Disc (0-00-48011-60230-1)
- Norton Abrasives Hook & Loop Sanding Discs