Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 6" dia, PK100
Mfr # 66261131553
Zoro # G408655991
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P800
- Abrasive Type Coated
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261131553
- Zoro # G408655991
- UPC # 662611315531
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P800 |
Abrasive Type | Coated |
Backing Material | Paper |
Resistance Properties | Load, Tear |
Series | A275OP |
Abrasive Grit | 400 / P800 |
Backing Weight | B |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Super Fine |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 400 / P800 |
Backing Material & Wt | B Wt Paper |
Backing Material Type | Paper |
Backing Material Weight | B |
Disc Grit | P800 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P800, Overall Diameter 6 in, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84S312 84 Series Tube Brush-For Thru Holes. .312" Dia., .004SS, 2" Brush Part, 8" OAL, Ring Handle (84S312)
- WALTER SURFACE TECHNOLOGIES Pneumatic Drum, 5-3/8"x3-1/2"x5/8"-11 (07F051)
- 3M Hnd Snd Metal Fnshng Pd 7414NA, PK10 (7414NA)
- PFERD 1-1/4" Dia. Tapered Face Tube Brush - Black Horsehair Fill, 5" Brush Part (89586)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 80 (66623334962)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377543)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (66261131521)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120 Grit, PK50 (77696007773)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 50 (66623334951)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 (66623325154)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 400 Grit (SD-234SGR400)
- Norton Abrasives Hook & Loop Sanding Discs