Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 6" dia
Mfr # 66261149546
Zoro # G508655976
product price: $54.99
/ea
Sold in multiples of 50 for $2,749.50
$2,749.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Abrasive Material Ceramic
- Grit P220
- Abrasive Type Coated
- Resistance Properties Load, Tear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261149546
- Zoro # G508655976
- UPC # 662611495462
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Grade | Very Fine |
Abrasive Material | Ceramic |
Grit | P220 |
Abrasive Type | Coated |
Resistance Properties | Load, Tear |
Backing Weight | B |
Abrasive Grit | 220 / P220 |
Coating Coverage | Open |
Abrasive Grade | Fine |
Number of Vacuum Holes | Non-Vacuum |
Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Series | Dry Ice A975 |
Backing Material Type | Paper |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | B |
Backing Material & Wt | B Wt Paper |
Disc Grit | P220 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P220, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 14x1x5, T1, 32A60-K8-V (37746)
- DYNABRADE Dynabug, Dsc Pad, 3-2/3" X 7" (57855)
- MERIT Quick Change Disc, AlO, 3in, 180G, TP, PK50 (69957399794)
- 3M Hand Sanding Blockz, Clip, Rubber, 4 3/4"L (9292NA-6-CC)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK100 (66261131553)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180Grit, PK50 (77696007756)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150 Grit, PK50 (77696007774)
- NORTON ABRASIVES Norton Blaze Rapid Blend TR Discs - 3in, 10PK (66623338633)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P100G, PK100 (66261131548)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80 Grit, PK50 (77696007770)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 120 Grit Fine 5 pk (DCD050120P05G)
- Norton Abrasives Hook & Loop Sanding Discs