Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 6" dia
Mfr # 66261149543
Zoro # G208656020
product price: $54.99
/ea
Sold in multiples of 50 for $2,749.50
$2,749.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Fine
- Abrasive Material Ceramic
- Grit P320
- Abrasive Type Coated
- Abrasive Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261149543
- Zoro # G208656020
- UPC # 662611495431
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Grade | Extra Fine |
Abrasive Material | Ceramic |
Grit | P320 |
Abrasive Type | Coated |
Abrasive Grade | Very Fine |
Coating Coverage | Open |
Series | Dry Ice A975 |
Abrasive Grit | 280 / P320 |
Backing Material | Paper |
Backing Weight | B |
Resistance Properties | Load, Tear |
Item | Hook-and-Loop Sanding Disc |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Type | Paper |
Backing Material Weight | B |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material & Wt | B Wt Paper |
Disc Grit | P320 |
Abrasive Type - Grade - Grit | Coated - 280 / P320 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Extra Fine, Grit P320, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1"x1" 24g Coarse (12E643)
- ZORO SELECT Cup Brush, Knotted, 3-1/2" dia., Arbor Hole (66252838813)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (37535)
- FLEX-HONE TOOL BC8M800AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC8M800AO)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 240 Grit, PK50 (66261131526)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, VF, P320G, PK100 (66261131592)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P100 GRIT AO, 100PK (66261131548)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749159)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, SF, P400G, PK100 (66261131573)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506227)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247573)
- Norton Abrasives Hook & Loop Sanding Discs