Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 6" dia
Mfr # 63642506204
Zoro # G308656012
product price: $62.15
/ea
Sold in multiples of 50 for $3,107.50
$3,107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Ultra Fine
- Abrasive Material Ceramic
- Grit P800
- Abrasive Type Coated
- Series Dry Ice A975
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 63642506204
- Zoro # G308656012
- UPC # 636425062042
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 6 in |
Details
Grade | Ultra Fine |
Abrasive Material | Ceramic |
Grit | P800 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Series | Dry Ice A975 |
Backing Material | Paper |
Abrasive Grade | Super Fine |
Abrasive Grit | 400 / P800 |
Resistance Properties | Load, Tear |
Number of Vacuum Holes | Non-Vacuum |
Backing Weight | B |
Coating Coverage | Open |
Disc Grit | P800 |
Backing Material Type | Paper |
Abrasive Type - Grade - Grit | Coated - 400 / P800 |
Backing Material & Wt | B Wt Paper |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | B |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P800, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072728560)
- NORTON CO Economy Flexible Sanding Pad, 150-Grit, PK 48 (04065)
- 3M Medium Scotch Brite Roloc Surface Conditioning Discs, 2" (MMM7481)
- MERIT Quick Change Disc, 3In, 120Grit, TP, PK50 (69957399792)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia (66261183918)
- NORTON ABRASIVES SAND DISC 5"" 80GRIT 50PK (7660704033)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749159)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P100G, PK100 (66261131548)
- NORTON ABRASIVES 5 IN. A275OP NO-FIL NORGRIP PAPER H&L DISC P150 GRIT AO, 100PK (66261131546)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia, PK3 (7660768238)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., VF, AlO (62006)
- Norton Abrasives Hook & Loop Sanding Discs