Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 6" dia.
Mfr # 07660705490
Zoro # G5604431
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Coarse
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 07660705490
- Zoro # G5604431
- UPC # 076607054906
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Coarse |
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Abrasive Type | Coated |
Color | Gray |
Series | ProSand A975 |
Abrasive Grade | Coarse |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 60 / P60 |
Disc Backing Material | Paper |
Backing Weight | C |
Backing Material | Paper |
Disc Grit | P60 |
Abrasive Type - Grade - Grit | Coated - 60 / P60 |
Backing Material Type | Paper |
Resistance Properties | Load |
Coating Coverage | Open |
Backing Material Weight | C |
Vacuum Hole Pattern | Multi-Hole |
Backing Material & Wt | C Wt Paper |
Number of Vacuum Holes | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P60, Overall Diameter 6 in, Series ProSand A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Mounted Grinding Wheel, 2 in x 1/2 in (60053)
- BIG HORN 1-5/8-Inch 100 Grit Diamond Wheel with 1/4 Inch & 1/8 Inch Shank Mandrel (19393)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60T 3" x .035" x 3/8" 60 Grit Aluminum Oxide (23051)
- MERIT Quick Change Disc, AlO, 3in, 180G, TS, PK50 (69957399658)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (63642506204)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 50 (66623334949)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, SF, P400G, PK100 (66261131573)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4-1/2 D, Grit 80 (66261004444)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5in.F, P1500G, PK100 (66261131533)
- NORTON ABRASIVES SAND DISC DRYWL 9"" 120GR (7660702464)
- Norton Abrasives Hook & Loop Sanding Discs