Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 5in dia, PK100
Mfr # 66623377540
Zoro # G908655996
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P100
- Abrasive Type Coated
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66623377540
- Zoro # G908655996
- UPC # 666233775407
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | P100 |
Abrasive Type | Coated |
Backing Material | Paper |
Series | A296 |
Backing Weight | C |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Resistance Properties | Tear |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Medium |
Abrasive Grit | 100 / P100 |
Color | Gold |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Paper |
Backing Material Weight | C |
Abrasive Type - Grade - Grit | Coated - 100 / P100 |
Disc Grit | P100 |
Backing Material & Wt | C Wt Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 5 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942691)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399190)
- DEWALT Sander Abrasives, PK 5 (DWE7801-5)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (13286)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (66261131521)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150Grit, PK50 (77696007755)
- NORTON ABRASIVES 4-1/2 in. D X 7/8 in. Silicon Carbide Clipper Classic Disc 1 each (70184601595)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 1-1/2 D, Grit 50 (66623334943)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P320G, PK10 (07660703217)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P180G, PK10 (07660703219)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (66261149543)
- Norton Abrasives Hook & Loop Sanding Discs