Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 5 in Dia, PK50
Mfr # 66261183920
Zoro # G002590667
original price:
$28.59
5% off
new price: $26.99
/pk 50, $0.54/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 8 Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit P150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261183920
- Zoro # G002590667
- UPC # 662611839204
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Abrasive Type | Coated |
Disc Backing Material | Paper |
Backing Material | Paper |
Color | Yellow |
Abrasive Grit | 150 / P150 |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Fine |
Series | A296 |
Backing Material Weight | C |
Coating Coverage | Open |
Backing Material & Wt | C Wt Paper |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Vacuum Hole Pattern | 8 Hole |
Number of Vacuum Holes | 8 |
Backing Material Type | Paper |
Disc Grit | P150 |
Resistance Properties | Tear |
Description
Sanding Disc,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #400 (Festool 5x9) (M-177957)
- PFERD Coated Belt, Co-Cool, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Ceramic Oxide (49661)
- ZORO SELECT Waterproof Roll Kit, Grit: 180, 240, 320 (072395-0)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399065)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 50 (66623334951)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 240 Grit, PK50 (66261131526)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia (66261006913)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P320G, PK100 (66261131558)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131535)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131536)
- DYNABRADE HookandLoopDisc, 5", N/V400G, PK50 (91552)
- Norton Abrasives Hook & Loop Sanding Discs