Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 5" dia, PK100
Mfr # 66623305638
Zoro # G008641653
product price: $40.29
/pk 100, $0.40/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Fine
- Abrasive Material Aluminum Oxide
- Grit P320
- Abrasive Type Coated
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623305638
- Zoro # G008641653
- UPC # 666233056384
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Grade | Extra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P320 |
Abrasive Type | Coated |
Color | Gold |
Coating Coverage | Open |
Series | A296 |
Backing Weight | C |
Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Grade | Very Fine |
Abrasive Grit | 280 / P320 |
Backing Material Weight | C |
Abrasive Type - Grade - Grit | Coated - 280 / P320 |
Backing Material & Wt | C Wt Paper |
Backing Material Type | Paper |
Disc Grit | P320 |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit P320, Overall Diameter 5 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D911)
- MASTERCUT TOOL 9 Piece Plastic Box Set Sglcut (SETM110PSC)
- FLEX-HONE TOOL GBD312400 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD312400)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377542)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, Med, P60G, PK4 (07660749158)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In, P100G, PK100 (66261131582)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia (66261158171)
- NORTON ABRASIVES MeshPower 5 in. Ceramic Hook and Loop Mesh Sanding Disc 120 Grit , 10PK (07660768441)
- NORTON ABRASIVES SAND DISC 4.5X7/8"" 36GRT (07660702047)
- DYNABRADE HookandLoopDisc, 5", N/V150G, PK50 (91548)
- Norton Abrasives Hook & Loop Sanding Discs