Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 5" dia
Mfr # 66623377544
Zoro # G308656005
product price: $0.43
/ea
$0.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P800
- Abrasive Type Coated
- Series A296
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623377544
- Zoro # G308656005
- UPC # 666233775445
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P800 |
Abrasive Type | Coated |
Series | A296 |
Backing Material | Paper |
Resistance Properties | Tear |
Color | Gold |
Coating Coverage | Open |
Abrasive Grade | Super Fine |
Number of Vacuum Holes | Non-Vacuum |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 400 / P800 |
Backing Material & Wt | C Wt Paper |
Backing Material Weight | C |
Disc Grit | P800 |
Abrasive Type - Grade - Grit | Coated - 400 / P800 |
Backing Material Type | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Ultra Fine, Grit P800, Overall Diameter 5 in, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-112040)
- BRUSH RESEARCH MANUFACTURING 84C375 84 Series Tube Brush-For Thru Holes. .375" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C375)
- DYNABRADE Non Vacuum Disc Pad, 3-1/2" (54311)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (63642506204)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131535)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4-1/2 D, Grit 80 (66261004444)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120Grit, PK50 (77696007753)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in, 600G, PK50 (77696007791)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150 Grit, PK50 (77696007774)
- ZORO SELECT Sanding Disc, 2" dia., Nylon Mesh, 180 Grit (78072775349)
- Norton Abrasives Hook & Loop Sanding Discs