Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 5" dia
Mfr # 66623305616
Zoro # G208655986
product price: $51.49
/ea
Sold in multiples of 50 for $2,574.50
$2,574.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Ultra Fine
- Abrasive Material Ceramic
- Grit P600
- Abrasive Type Coated
- Number of Vacuum Holes Non-Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66623305616
- Zoro # G208655986
- UPC # 666233056162
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Grade | Ultra Fine |
Abrasive Material | Ceramic |
Grit | P600 |
Abrasive Type | Coated |
Number of Vacuum Holes | Non-Vacuum |
Backing Material | Paper |
Abrasive Grit | 360 / P600 |
Backing Weight | B |
Series | Dry Ice A975 |
Coating Coverage | Open |
Item | Hook-and-Loop Sanding Disc |
Resistance Properties | Load, Tear |
Abrasive Grade | Extra Fine |
Abrasive Type - Grade - Grit | Coated - 360 / P600 |
Disc Grit | P600 |
Backing Material Type | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | B |
Backing Material & Wt | B Wt Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P600, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- NORTON ABRASIVES Grinding Plug w/Round Tip, 2 in., PK10 (66253349849)
- NORTON ABRASIVES CutOff Whl, Norton Masonry, 7"x.125"x5/8" (07660789055)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TS (08834164622)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4-1/2 D, Grit 50 (66261017806)
- NORTON ABRASIVES SAND DISC 80G 7"" 100PK (66261135065)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506233)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 D, P100G, AlO, PK4 (07660749157)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia, PK3 (7660768238)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 in, SF, P600G, PK100 (66261131571)
- MIRKA Caratflex 5" Psa P180, Abrasive Sheet (02-314-180)
- Norton Abrasives Hook & Loop Sanding Discs