Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 66261131536
Zoro # G6268162
product price: $0.85
/ea
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131536
- Zoro # G6268162
- UPC # 662611315364
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P800 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 400 / P800 |
Disc Backing Material | Paper |
Color | Brown |
Backing Weight | B |
Series | A275OP |
Abrasive Grade | Super Fine |
Backing Material | Paper |
Resistance Properties | Load |
Backing Material Type | Paper |
Backing Material Weight | B |
Backing Material & Wt | B Wt Paper |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 400 / P800 |
Number of Vacuum Holes | Non-Vacuum |
Disc Grit | P800 |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P800, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 2.5x1 .5x1/4, A/O, 60G (41121)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (77696090141)
- FLEX-HONE TOOL BC30018 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC30018)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (61500070406)
- NORTON ABRASIVES SAND DISC 4.5X7/8"" 36GRT (07660702047)
- NORTON ABRASIVES SAND DISC DRYWL 9"" 120GR (7660702464)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 (66623334882)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506236)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 320 Grit, PK50 (77696007781)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P150 Fine Grit, PK100 (66261131597)
- 3M Hookit Disc Pad 70138, 6inx3/4 in 5/16-24 External, 10/pk (70138)
- Norton Abrasives Hook & Loop Sanding Discs