Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 5" dia
Mfr # 66254480232
Zoro # G508655990
Sold in multiples of 50 for $2,574.50
$2,574.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Ultra Fine
- Abrasive Material Ceramic
- Grit P800
- Abrasive Type Coated
- Series Dry Ice A975
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66254480232
- Zoro # G508655990
- UPC # 662544802320
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Details
Grade | Ultra Fine |
Abrasive Material | Ceramic |
Grit | P800 |
Abrasive Type | Coated |
Series | Dry Ice A975 |
Coating Coverage | Open |
Resistance Properties | Load, Tear |
Abrasive Grade | Super Fine |
Number of Vacuum Holes | Non-Vacuum |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 400 / P800 |
Backing Weight | B |
Backing Material | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | B |
Backing Material Type | Paper |
Backing Material & Wt | B Wt Paper |
Disc Grit | P800 |
Abrasive Type - Grade - Grit | Coated - 400 / P800 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P800, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" Coil Spring Brush - .014 CS Wire, 1/4" Shank (82944)
- PFERD 1'' PSF Knot End Brush - .020 SS Wire, 1/4" Shank (764381)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 3/8in W (88422)
- CLESCO M-14-25 Screw Lock Type Wheel Adapter with Shank (M-14-25)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (63642506204)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P80G, CerPK50 (66261140522)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 1.5 D, Grit 120 (66623333607)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 (66261004431)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P60G, PK10 (07660703224)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 40G, ZircPK25 (66261125684)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide6A6in150X50PK (36423)
- Norton Abrasives Hook & Loop Sanding Discs