Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 5" dia.
Mfr # 07660749159
Zoro # G5226398
original price:
$4.69
23% off
new price: $3.59
/pk 4, $0.90/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 8 Hole
- Grade Multi-Grade
- Abrasive Material Aluminum Oxide
- Grit Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660749159
- Zoro # G5226398
- UPC # 076607491596
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Multi-Grade |
Abrasive Material | Aluminum Oxide |
Grit | Assorted |
Abrasive Type | Coated |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Paper |
Series | A296 |
Abrasive Grit | 100 / P100, 150 / P150, 60 / P60 |
Color | Yellow |
Abrasive Grade | Coarse, Fine, Medium |
Backing Material | Paper |
Number of Vacuum Holes | 8 |
Abrasive Type - Grade - Grit | Coated - 150 / P150, Coated - 60 / P60 |
Backing Material Type | Paper |
Backing Material Weight | C |
Disc Grit | P100, P150, P60 |
Backing Material & Wt | C Wt Paper |
Resistance Properties | Load |
Coating Coverage | Open |
Vacuum Hole Pattern | 8 Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Medium, Grit P100, P150, P60, Overall Diameter 5 in, Series A296, Resistance Properties Load, Number of Vacuum Holes 8, Color Yellow, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING CN13416A 1-3/4" Dia. Copper Center Wheel, .016 Nylon, 1/4" Arbor Hole, .625 Trim, .250 Face Width (CN13416A)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843324)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- SUPERIOR TILE CUTTER AND TOOLS Rubbing Brick, Non-Marring, 60 Grit (ST281)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 80 (66261055019)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377541)
- NORTON ABRASIVES Hook and Loop Disc 6In. 320 Grit A/O (31558)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P220G, PK10 (07660703218)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In, P100G, PK100 (66261131582)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P60G, PK10 (07660703224)
- MIRKA Abralon 5" Grip 1000 (8A-232-1000)
- Norton Abrasives Hook & Loop Sanding Discs