Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 400Grit, PK50
Mfr # 77696007765
Zoro # G7588603
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade Super Fine
- Abrasive Material Ceramic Alumina
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 77696007765
- Zoro # G7588603
- UPC # 776960077658
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Hand Pad, 9" L x 6" W, Non-Woven (78072775343)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- UNITED ABRASIVES/SAIT SAIT 95046 Hook & Loop Backing Pads for Paper Discs 6" x 5/16-24 Threaded, 1-Pack (95046)
- 3M Roloc Surface Conditioning Disc Tr, 2"X Nh, Grit A Medium0 (48011-05527)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150 Grit, PK50 (77696007774)
- NORTON ABRASIVES 4-1/2 in. D X 7/8 in. Silicon Carbide Clipper Classic Disc 1 each (70184601595)
- NORTON ABRASIVES SAND DISC 80G 7"" 100PK (66261135065)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (07660705490)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in, 600G, PK50 (77696007791)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131536)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- Norton Abrasives Hook & Loop Sanding Discs