Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 320Grit, PK50
Mfr # 77696007763
Zoro # G7462856
product price: $42.85
/pk 50, $0.86/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade Extra Fine
- Abrasive Material Ceramic Alumina
- Grit P320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696007763
- Zoro # G7462856
- UPC # 776960077634
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 5 in, Series Dry Ice A975, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD400400 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD400400)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252941206)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide (20060)
- SUPERIOR PADS AND ABRASIVES 2 Inch Twist Lock Spindle Disc (SPD02)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P120G, PK10 (07660703221)
- NORTON ABRASIVES Norton Blaze Rapid Blend TR Discs - 3in, 10PK (66623338633)
- NORTON ABRASIVES SAND DISC H&L150G 9""15PK (7660702463)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180 Grit, PK50 (77696007775)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 50 (66623334951)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 220 Grit, PK50 (77696007776)
- DYNABRADE HookandLoopDisc, 5", N/V400G, PK50 (91552)
- Norton Abrasives Hook & Loop Sanding Discs