Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 320 Grit, PK50
Mfr # 77696007781
Zoro # G8583057
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Extra Fine
- Abrasive Material Ceramic Alumina
- Grit P320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 77696007781
- Zoro # G8583057
- UPC # 776960077818
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Wire Cup Brush, 9/16" (0007570500)
- PFERD 4" Knot Wire Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82523)
- 3M Wheel Weight Universal Cutting Tool (61479)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 8" dia (66261006913)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170182)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183920)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623325926)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120 Grit, PK50 (77696007773)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, Med, P60G, PK4 (07660749158)
- DIABLO MegaMouse 4-3/16 x 6-3/4 in. Aluminum Oxide Blend Hook and Lock Sanding Sheets 180 Grit Fine (DCTDET180H05G)
- Norton Abrasives Hook & Loop Sanding Discs