Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 3" dia.
Mfr # 77696088704
Zoro # G3921123
product price: $0.76
/ea
Sold in multiples of 50 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696088704
- Zoro # G3921123
- UPC # 776960887042
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1500 |
Abrasive Type | Coated |
Color | Blue |
Abrasive Grade | Ultra Fine |
Disc Backing Material | Film |
Series | Q175 |
Backing Weight | 3 mil |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 800 / P1500 |
Backing Material | Film |
Backing Material & Wt | 3 mil Wt Film |
Coating Coverage | Open |
Backing Material Type | Film |
Disc Grit | P1500 |
Backing Material Weight | 3 mil |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 800 / P1500 |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Ultra Fine, Grit P1500, Overall Diameter 3 in, Series Q175, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8951H)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs (2LYR8)
- DEDECO SUNBURST 2MM PIN MANDREL - STAINLESS STEEL 1/UNIT (7081)
- HOMAX Bronzewool Coarse 3Pk (123102)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 180 Grit, PK50 (77696007775)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 In, SF, P600G, PK100 (66261131588)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia.PK20 (07660749225)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170182)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, Med, P80G, PK100 (66261131549)
- NORTON ABRASIVES SAND DISC 5"" XF320G 50PK (7660768322)
- MIRKA Mesh Grip, Disc, 5", P800 Grit, PK50 (AC-232-800)
- Norton Abrasives Hook & Loop Sanding Discs