Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 3" dia.
Mfr # 77696088703
Zoro # G6256682
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696088703
- Zoro # G6256682
- UPC # 776960887035
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1200 |
Abrasive Type | Coated |
Backing Weight | 3 mil |
Color | Green |
Abrasive Grade | Super Fine |
Disc Backing Material | Film |
Series | Q175 |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 600 / P1200 |
Backing Material | Film |
Disc Grit | P1200 |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 600 / P1200 |
Backing Material Weight | 3 mil |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Backing Material & Wt | 3 mil Wt Film |
Backing Material Type | Film |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Ultra Fine, Grit P1200, Overall Diameter 3 in, Series Q175, Number of Vacuum Holes Non-Vacuum, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 120 (08834135017)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 4" (90859)
- SPECIALTY DIAMOND 1-1/2 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V40FBPW)
- NORTON CO 4-3/16" x 11" WallSand Die-Cut Drywall Sanding Screen 220-Grit, PK 2 (21766)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 150 (66623333617)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506236)
- NORTON ABRASIVES SAND DISC 80G 7"" 100PK (66261135065)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400 Grit, PK50 (77696007784)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P320G, PK10 (07660703217)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 1/2 D, Grit 80 (66623334961)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (61500313558)
- Norton Abrasives Hook & Loop Sanding Discs