Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 3" dia.
Mfr # 77696088702
Zoro # G6302471
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 77696088702
- Zoro # G6302471
- UPC # 776960887028
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1000 |
Abrasive Type | Coated |
Disc Backing Material | Film |
Color | Red |
Series | Q175 |
Backing Weight | 3 mil |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 500 / P1000 |
Abrasive Grade | Super Fine |
Backing Material | Film |
Coating Coverage | Open |
Disc Grit | P1000 |
Backing Material Weight | 3 mil |
Backing Material Type | Film |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 500 / P1000 |
Number of Vacuum Holes | Non-Vacuum |
Backing Material & Wt | 3 mil Wt Film |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Ultra Fine, Grit P1000, Overall Diameter 3 in, Series Q175, Number of Vacuum Holes Non-Vacuum, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 180 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5180)
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Vacuum Holes Hook & Loop Sanding Pad w/Dust Collection Seal (SP390001)
- REX CUT Grinding Disc 4 1/2 X 1/4 X 7/8 T27 A80 Gfx (245044)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100044455)
- NORTON ABRASIVES Disc, Sanding, 5In, P150G, PK100 (66261131580)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia (66261183918)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia (66261158171)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506233)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia (66261140385)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In, P100G, PK100 (66261131582)
- 3M 33389, PSG FIBR ROLOC, DISC, 786C, 36+, 3 IN, PK/15, 15PK (7100033190)
- Norton Abrasives Hook & Loop Sanding Discs