Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 3" dia.
Mfr # 77696088701
Zoro # G3921193
product price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696088701
- Zoro # G3921193
- UPC # 776960887011
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P800 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Series | Q175 |
Color | Black |
Backing Weight | 3 mil |
Disc Backing Material | Film |
Abrasive Grit | 400 / P800 |
Abrasive Grade | Super Fine |
Backing Material | Film |
Backing Material & Wt | 3 mil Wt Film |
Abrasive Type - Grade - Grit | Coated - 400 / P800 |
Backing Material Type | Film |
Disc Grit | P800 |
Vacuum Hole Pattern | Non-Vacuum |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Weight | 3 mil |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Ultra Fine, Grit P800, Overall Diameter 3 in, Series Q175, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 100 Grit (46915)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- AMERICAN HAWK INDUSTRIAL Handheld Portable Abrasive Blasting Gun, 4 Lb capacity (PB1)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8 (19D761)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 40 (66261192846)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P100G, PK100 (66261131599)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506236)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 40 (66261017215)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 (66261004431)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 1/2 D, Grit 80 (66623334961)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN080)
- Norton Abrasives Hook & Loop Sanding Discs