Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 3" dia
Mfr # 66261140385
Zoro # G908656054
product price: $25.99
/ea
Sold in multiples of 50 for $1,299.50
$1,299.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P150
- Abrasive Type Coated
- Backing Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261140385
- Zoro # G908656054
- UPC # 662611403856
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 3 in |
Details
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | P150 |
Abrasive Type | Coated |
Backing Material | Paper |
Resistance Properties | Load, Tear |
Backing Weight | B |
Series | A275OP |
Item | Hook-and-Loop Sanding Disc |
Coating Coverage | Open |
Abrasive Grit | 150 / P150 |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Grade | Fine |
Backing Material Type | Paper |
Backing Material Weight | B |
Backing Material & Wt | B Wt Paper |
Disc Grit | P150 |
Abrasive Type - Grade - Grit | Coated - 150 / P150 |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P150, Overall Diameter 3 in, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727963)
- WALTER SURFACE TECHNOLOGIES Allsteel 1-1/2 in. Mtd Cup Brush (09C015)
- GATOR GRIT Gator 11 in. L X 9 in. W 600 Grit Silicon Carbide Waterproof Sandpaper (3280)
- WEILER 1" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len (21138)
- NORTON ABRASIVES SAND DISC DRYWL 9"" 80GRT (07660702466)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P150G, PK50 (66261140519)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 D, P100G, AlO, PK4 (07660749157)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170179)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 40 (66261017215)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506235)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., Crs, AlO (62010)
- Norton Abrasives Hook & Loop Sanding Discs