Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 3" dia.
Mfr # 66261131521
Zoro # G6256798
product price: $0.74
/ea
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261131521
- Zoro # G6256798
- UPC # 662611315210
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | P500 |
Abrasive Type | Coated |
Abrasive Grade | Extra Fine |
Item | Hook-and-Loop Sanding Disc |
Color | Brown |
Abrasive Grit | 340 / P500 |
Backing Weight | B |
Disc Backing Material | Paper |
Series | A275OP |
Backing Material | Paper |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grit | P500 |
Coating Coverage | Open |
Backing Material & Wt | B Wt Paper |
Abrasive Type - Grade - Grit | Coated - 340 / P500 |
Backing Material Weight | B |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Type | Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 3 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-020048003)
- MIRKA Foam, Grip Disc, 3", P2000 Grit, PK20 (8A-203-2000)
- WEILER Single Spiral Brush, Power, 1.5"dia. (91054)
- CLESCO SS-048072-050A Spiral Coated Abrasive Sanding Sleeve (SS-048072-050A)
- NORTON ABRASIVES Hook/Loop Disc, 5 In, Med, P80G, PK100 (66261131583)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 320 Grit, PK50 (66261131524)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377541)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 In, SF, P600G, PK100 (66261131588)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 (66623334882)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (77696088704)
- 3M Paper Disc, Gold, 120 Grit, 6 in. Dia, PK50 (60440272791)
- Norton Abrasives Hook & Loop Sanding Discs