Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 280 Grit, PK50
Mfr # 77696007778
Zoro # G8583041
product price: $50.39
/pk 50, $1.01/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Very Fine
- Abrasive Material Ceramic Alumina
- Grit P280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696007778
- Zoro # G8583041
- UPC # 776960077788
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P280, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Concrete Mastic Abrasive Pad, 20 in. dia. (922001202)
- NORTON CLIPPER Clipper Classic AC AOSC Series Cutoff Wheel, 412 in Dia, 0045 in Thick, 78 in Arbor (70184609135)
- NORTON ABRASIVES SAND DISC FIBER 5"" 50G (07660701909)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Backing, 120Z, 7/8" (50005)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377539)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, P180G, PK50 (66261140528)
- NORTON ABRASIVES SAND DISC 5"" 60GRIT CRS (07660703224)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 150 (66623334969)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (77696088716)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia.PK20 (07660749225)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop, Grit #320 (M-159571)
- Norton Abrasives Hook & Loop Sanding Discs