Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 240 Grit, PK50
Mfr # 77696007777
Zoro # G8583032
product price: $45.15
/pk 50, $0.90/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Very Fine
- Abrasive Material Ceramic Alumina
- Grit P240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 77696007777
- Zoro # G8583032
- UPC # 776960077771
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P240, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cut-Off Wheel, 16 in. Dia, AO, 24 G, Black (66253179148)
- WEILER 5" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12256)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002186)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide (10607)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 (66261131598)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 320 Grit, PK50 (66261131524)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P120G, PK50 (66261140520)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, VF, P320G, PK100 (66261131592)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (07660705490)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (66261131521)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK100 (66261131553)
- Norton Abrasives Hook & Loop Sanding Discs