Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Sanding Disc, 150 Grit, PK50
Mfr # 77696007774
Zoro # G8583005
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Fine
- Abrasive Material Ceramic Alumina
- Grit P150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 77696007774
- Zoro # G8583005
- UPC # 776960077740
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P150, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Multi-Hole, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHODES AMERICAN Steel Wool Pads #00 12Pk (10121100)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150Grit, PK50 (77696007755)
- HUTCHINS MANUFACTURING PAD PSA 6" ROUND STANDARD (HU5136)
- WEILER Knot Wire Bevel Brush 4-1/2" .014" Steel Fill 5/8"-11 UNC Nut (13456)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P80G, PK10 (07660703223)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 9 in Dia, PK3 (7660768419)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P240G, PK100 (66261131577)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 (66623334958)
- NORTON ABRASIVES WallSand 9 in. Aluminum Oxide Hook and Loop Drywall Sanding Disc 150 Grit Fine , 3PK (07660768237)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506233)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- Norton Abrasives Hook & Loop Sanding Discs